Olson Contemporary LED Bathbar, 3-Light, 1050 Lumens, Frosted/Black

  • Mfr # 28020-023

  • Zoro # G104865670


product price:  $310.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28020-023
Zoro #
G104865670
UPC #
773546296359
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Length
17.5
Canopy Backplate Width
4.5
Maximum Height (in)
5.25
Cable/Wire Length
120
Canopy Backplate Height
1.1

Details

Color
Black
Lamp Type
LED
Mounting
J-BOX
Number of Lights
3
Style
Contemporary
Collection Name
Olson
Shade Material
Acrylic
Color Temp.
3000
Lamp Watts
5
Energy Star Compliant
No
Dimmable
YES
IP Rating
DAMP
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Description/Special Features
3 x 5W/LED 3000K/1050lm (dimmable), Frosted Acrylic Diffusers Included, Rated for damp locations
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Housing Material
METAL
Fixture Wattage
15
Fixture Voltage
120
Lumens
1050
Chemical
Lead
Shade Color Family(15)
Frosted
Mounting Location Rating
DAMP
Light Direction
Up & Down
Chemical Abstracts Service (CAS)
AB-US-EPA
Bulb CRI
80+
Bulb Shape
Integrated LED
Assembly Required
Yes
Number of Tiers
0
Extension (in)
4.5

Description

Frosted acrylic diffusers horizontally seated on a chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.