Olson Contemporary LED Bathbar, 5-Light, 1750 Lumens, Frosted/Black

  • Mfr # 28022-025

  • Zoro # G804865833


product price:  $495.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28022-025
Zoro #
G804865833
UPC #
773546296373
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Height
1.1
Cable/Wire Length
120
Canopy Backplate Length
29.3
Canopy Backplate Width
4.5
Maximum Height (in)
5.25

Details

Color
Black
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
Style
Contemporary
Collection Name
Olson
Shade Material
Acrylic
Color Temp.
3000
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Description/Special Features
5 x 5W/LED 3000K/1750lm (dimmable), Frosted Acrylic Diffusers Included, Rated for damp locations
Fixture Wattage
25
IP Rating
DAMP
Housing Material
METAL
Fixture Voltage
120
Dimmable
YES
Lamp Included
Yes
Lamp Watts
5
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Light Direction
Up & Down
Bulb CRI
80+
Chemical
Lead
Number of Tiers
0
Bulb Shape
Integrated LED
Bulb Socket
LED
Shade Color Family(15)
Frosted
Assembly Required
Yes
Extension (in)
4.5
Lumens
1750
Mounting Location Rating
DAMP
Chemical Abstracts Service (CAS)
AB-US-EPA

Description

Frosted acrylic diffusers horizontally seated on a chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.