
One 40 Amp 120 Volt To 240 Volt Contactor
Mfr # EFCB24M1
Zoro # G016139869
product price: $1,210.00
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
14 in
Material
Steel
Height
12 in
Color
Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFCB24M1
Zoro #
G016139869
UPC #
773546368292
Country of Origin
China
Dimensions
Width
6 in
Length
14 in
Height
12 in
Details
Material
Steel
Color
Light Grey
Mounting Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.