Zoro Homepage

One Dimmer For Universal Relay Control Box

  • Mfr # EFSWD

  • Zoro # G116139806


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Length
2.75 in
Mounting Type
Wall Mount
Color
White
Width
2.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSWD
Zoro #
G116139806
UPC #
773546331425
Country of Origin
China

Dimensions

Length
2.75 in
Width
2.5 in
Height
4.5 in

Details

Mounting Type
Wall Mount
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.