
On/Off Switch With White Screwless Plate And Box, 1 Switch
Mfr # EFSSPW1
Zoro # G916139778
original price: $105.99
9% off
new price: $96.00
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Length
2.75 in
Width
2.5 in
Color
White
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFSSPW1
Zoro #
G916139778
UPC #
773546333115
Country of Origin
China
Dimensions
Height
4.5 in
Length
2.75 in
Width
2.5 in
Details
Color
White
Mounting Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.