Zoro Homepage

On/Off Switch With White Screwless Plate And Box, 4 Switches

  • Mfr # EFSSPW4

  • Zoro # G816139878


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Length
8.5 in
Color
White
Width
2.5 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSSPW4
Zoro #
G816139878
UPC #
773546333146
Country of Origin
China

Dimensions

Length
8.5 in
Width
2.5 in
Height
4.5 in

Details

Mounting Type
Wall Mount
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.