Outdoor Contemporary LED In-Wall, 1-Light, 190 Lumens, Graphite Grey

  • Mfr # 31576-024

  • Zoro # G204861022


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Features
1 x 8.5W/LED 3000K/190lm (non-dimmable), Rated for wet locations
Width
9.875 in
Height
3.4375 in
Series
Outdoor
Lumens
190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31576-024
Zoro #
G204861022
UPC #
773546266765
Country of Origin
China

Dimensions

Width
9.875 in
Height
3.4375 in

Details

Features
1 x 8.5W/LED 3000K/190lm (non-dimmable), Rated for wet locations
Series
Outdoor
Lumens
190
Lamp Included
Yes
Type
In-Wall
CRI
80
Lamp Type
LED
Lamp Watts
8.5
Fixture Wattage
8.5
Fixture Voltage
120
Fixture Housing Color
Graphite Grey
Color Temp.
3000
IP Rating
65
Standards
CETLUS, CSA Approved

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.