Outdoor Contemporary LED In-Wall, 1-Light, 80 Lumens, Graphite Grey

  • Mfr # 31590-020

  • Zoro # G104861023


product price:  $150.00
/ea
Free Shipping & Returns

Key Features

Features
1 x 3.6W/LED 3000K/80lm (non-dimmable), Rated for wet locations
Width
4.1875 in
Height
2.9375 in
Series
Outdoor
Lumens
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31590-020
Zoro #
G104861023
UPC #
773546266789
Country of Origin
China

Dimensions

Width
4.1875 in
Height
2.9375 in

Details

Features
1 x 3.6W/LED 3000K/80lm (non-dimmable), Rated for wet locations
Series
Outdoor
Lumens
80
Lamp Type
LED
Lamp Included
Yes
Standards
CETLUS, CSA Approved
IP Rating
65
CRI
80
Fixture Voltage
120
Fixture Housing Color
Graphite Grey
Color Temp.
3000
Fixture Wattage
3.6
Type
In-Wall
Lamp Watts
3.6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.