Outdoor Contemporary LED Wall Sconce, 1-Light, 420 Lumens, Graphite Grey

  • Mfr # 34165-027

  • Zoro # G704865780


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Brass
Height
24 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34165-027
Zoro #
G704865780
UPC #
773546282895
Country of Origin
China

Dimensions

Height
24 in
Diameter
1 in

Details

Color
Antique Brass
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Navada
Shade Material
Metal Tubes
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Rated Life
35000
IP Rating
DRY
Fixture Wattage
3
Energy Star Compliant
No
Lamp Included
Yes
Description/Special Features
3W/LED 3000K/250lm (non-dimmable), Antique Brass Metal Tubes Shades Included, Hanging Support Type: Wire, Rated for dry locations
Lamp Watts
3
Standards
CETLUS, CSA Approved
CRI
90+
Material
METAL
Dimmable
NO

Description

Slender lengths of sleek LED spots

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.