Outdoor Contemporary LED Wall Sconce, 1-Light, 650 Lumens, Marine Grey

  • Mfr # 31578-011

  • Zoro # G604865439


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
3.5 in
Dimmable
NO
Fixture Voltage
120
Fixture Wattage
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31578-011
Zoro #
G604865439
UPC #
773546266567
Country of Origin
China

Dimensions

Height
4 in
Width
3.5 in
Length
3.5 in

Details

Dimmable
NO
Fixture Voltage
120
Fixture Wattage
9
Lamp Included
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Watts
9
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
IP Rating
54
Description/Special Features
1 x 9W/LED 3000K/650lm (non-dimmable), Rated for wet locations
Series
Outdoor
Lamp Type
LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.