Outdoor Contemporary LED Wall Sconce, 1-Light, 662 Lumens, Graphite Grey

  • Mfr # 31580-021

  • Zoro # G904865429


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Height
9.875 in
Width
4.3125 in
Dimmable
NO
Fixture Voltage
120
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31580-021
Zoro #
G904865429
UPC #
773546266611
Country of Origin
China

Dimensions

Height
9.875 in
Width
4.3125 in

Details

Dimmable
NO
Fixture Voltage
120
Energy Star Compliant
No
Lamp Type
LED
IP Rating
54
Fixture Wattage
18
Lamp Watts
18
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Description/Special Features
1 x 18W/LED 3000K/662lm (non-dimmable), Rated for wet locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Series
Outdoor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.