This item is Discontinued.

Eurofase Outdoor Contemporary LED Wall Sconce, 2-Light, 160 Lumens, Graphite Grey 31582-025

Outdoor Contemporary LED Wall Sconce, 2-Light, 160 Lumens, Graphite Grey (Discontinued)

  • Mfr # 31582-025
  • Zoro # G504865348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31582-025
Zoro #
G504865348
UPC #
773546266659
Country of Origin
China

Dimensions

Height
5.5625 in
Width
3.125 in

Details

Dimmable
NO
Fixture Voltage
120
Series
Outdoor
Lamp Included
Yes
Standards
CETLUS, CSA Approved
IP Rating
54
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Type
LED
Description/Special Features
2 x 3W/LED 3000K/160lm (non-dimmable), Rated for wet locations
Fixture Wattage
6
Lamp Watts
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.