Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel

  • Mfr # 32190-014

  • Zoro # G004861048


product price: $203.39
/ea
Free Shipping & Returns

Key Features

Lumens
473
Color
Stainless Steel
Color Temp.
3000
Number of LEDs
1
Fixture Wattage
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32190-014
Zoro #
G004861048
UPC #
773546267953
Country of Origin
China

Dimensions

Length (In.)
5 in
Width (In.)
5 in
Height (In.)
4.125 in

Details

Lumens
473
Color
Stainless Steel
Color Temp.
3000
Number of LEDs
1
Fixture Wattage
7
Series
Outdoor
Fixture Voltage
120
IP Rating
67
Standards
CETLUS, CSA Approved
CRI
80
Description/Special Features
1 x 7W/LED 3000K/473lm (non-dimmable), Rated for wet locations
Lamp Included
Yes
Watts
7
Type
Inground
Lamp Type
LED
Dimmable
NO

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.