Zoro Homepage

Outdoor Transitional LED Wall Sconce, 1-Light, 750 Lumens, Clear/Graphite Grey

  • Mfr # 34099-018

  • Zoro # G504865539


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
4.25 in
Width
30 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34099-018
Zoro #
G504865539
UPC #
773546283687
Country of Origin
China

Dimensions

Height
4.25 in
Width
30 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Lamp Watts
35
Description/Special Features
35W/LED 3000K/3000lm (dimmable), Clear Crystal Inlay , Rated for damp locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Type
LED
Housing Material
METAL
Fixture Wattage
35
Lamp Included
Yes
IP Rating
DAMP
Energy Star Compliant
No
Standards
CETLUS, CSA Approved, ADA Compliant
Series
Santi

Description

Granular crystal inlaid in a sleek modern chrome form

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.