Paget Transitional LED Chandelier, 3-Light, 980 Lumens, Gold

  • Mfr # 37988-017

  • Zoro # G004865411


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
26 in
Mounting
Pendant Mounted Lights
Voltage
120
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37988-017
Zoro #
G004865411
UPC #
773546311250
Country of Origin
China

Dimensions

Height
26 in
Diameter
14 in

Details

Color
Brass
Mounting
Pendant Mounted Lights
Voltage
120
Number of Lights
3
Style
Transitional
Collection Name
Tesia
Chandelier/ Pendant Type
Pendants
Lamp Watts
60
IP Rating
IP20
Standards
ETL
Energy Star Compliant
NO
Description/Special Features
Brass, Sytlishly swanky, Cage Design, Dome Shape, Arched Rods
Fixture Wattage
180
Lamp Included
no
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.