Zoro Homepage
This item is Discontinued.
Eurofase Palmerston 1-Light Wall Sconce, Black 35960-010

Palmerston 1-Light Wall Sconce, Black (Discontinued)

  • Mfr # 35960-010
  • Zoro # G304410441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35960-010
Zoro #
G304410441
UPC #
773546289986
Country of Origin
China

Dimensions

Height
10.5 in
Width
4.75 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
IP Rating
DAMP
Energy Star Compliant
No
Lamp Type
Incandescent
Standards
CETLUS, CSA Approved
Lamp Watts
60
Description/Special Features
1 x 60W Edison Bulb E26/120V (included), Gold Metal Shades Included, Rated for damp locations
Housing Material
METAL
Series
Palmerston
Fixture Wattage
60
Lamp Included
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Rich matte black paired with a bright golden open cage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.