This item is Discontinued.

Eurofase Palmerston Traditional Incandescent Bathbar, 3-Light, Gold/Matte Black 35947-011

Palmerston Traditional Incandescent Bathbar, 3-Light, Gold/Matte Black (Discontinued)

  • Mfr # 35947-011
  • Zoro # G404865561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35947-011
Zoro #
G404865561
UPC #
773546289801
Country of Origin
China

Dimensions

Height
19.5 in
Width
8.75 in

Details

Dimmable
YES
Fixture Voltage
120
Lamp Included
Yes
Energy Star Compliant
No
Series
Hanson
Lamp Type
LED
IP Rating
44
Fixture Wattage
13.5
Lamp Watts
4.5
Description/Special Features
13.5W/LED 3000K/840lm (dimmable), Clear Seeded Glass Included, Rated for wet locations
Standards
CETLUS, CSA Approved
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Bold black framing houses a clear seeded glass prism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.