Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palmerston Traditional Incandescent Bathbar, 4-Light, Gold/Matte Black

  • Mfr # 35948-018

  • Zoro # G504865621


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.5 in
Length
7 in
Width
2.25 in
Mounting
J-BOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35948-018
Zoro #
G504865621
UPC #
773546289818
Country of Origin
China

Dimensions

Height
16.5 in
Length
7 in
Width
2.25 in

Details

Color
Black
Mounting
J-BOX
Voltage
120
Number of Lights
2
Light Type
LED
Style
Transitional
Collection Name
Hanson
Shade Material
Glass
Shade Type
Rectangle
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Dimmable
YES
Material
METAL
Lamp Watts
3.5
Fixture Wattage
7
Lamp Included
Yes
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Description/Special Features
7W/LED 3000K/560lm (dimmable), Clear Seeded Glass Included, Includes 57" of total dowrods, Rated for dry locations
Rated Life
35000
CRI
85+
IP Rating
DRY

Description

Bold black framing houses a clear seeded glass prism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.