Palmerston Traditional Incandescent Wall Sconce, 1-Light, Gold/Matte Black

  • Mfr # 35946-014

  • Zoro # G304865685


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
7 in
Dimmable
YES
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35946-014
Zoro #
G304865685
UPC #
773546289795
Country of Origin
China

Dimensions

Height
14 in
Width
7 in

Details

Dimmable
YES
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Series
Hanson
Description/Special Features
9W/LED 3000K/540lm (dimmable), Clear Seeded Glass Included, Rated for wet locations
Lamp Watts
4.5
Fixture Wattage
9
Energy Star Compliant
No
Lamp Type
LED
Standards
CETLUS, CSA Approved
IP Rating
44
Lamp Included
Yes

Description

Bold black framing houses a clear seeded glass prism

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.