Zoro Homepage
This item is Discontinued.
Eurofase Pannello LED Chandelier 39338-013

Pannello LED Chandelier (Discontinued)

  • Mfr # 39338-013
  • Zoro # G504865614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39338-013
Zoro #
G504865614
UPC #
773546308243
Country of Origin
China

Dimensions

Height
10.75 in
Width
2.5 in
Length
43.5 in

Details

Style
Other
Color
CHROME
Collection
PANNELLO
Type
Chandelier

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.