Paradiso Contemporary LED Wall Sconce, 2-Light, 1200 Lumens, Clear Bubble/Satin Nickel

  • Mfr # 34135-047

  • Zoro # G604865682


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
8.75 in
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34135-047
Zoro #
G604865682
UPC #
773546296601
Country of Origin
China

Dimensions

Height
8.75 in
Cable/Wire Length
120
Maximum Height (in)
8.75
Canopy Backplate Height
1
Canopy Backplate Length
26
Canopy Backplate Width
5

Details

Color
Gold
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
Style
Traditional
Collection Name
Pista
Shade Material
Glass
Fixture Wattage
240
Standards
CULUS, CSA Approved
Lamp Included
Yes
Fixture Voltage
120
IP Rating
DAMP
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Housing Material
METAL
Dimmable
YES
Description/Special Features
4 x 60W Edison Bulbs E26/120V (included), Clear Glass Included, Rated for damp locations
Energy Star Compliant
No
Lamp Watts
60
Mounting Location Rating
DAMP
Shade Color Family(15)
Clear
Chemical
Lead
Mounting Capability
Up
Number of Tiers
0
Bulb Socket
E26
Chemical Abstracts Service (CAS)
AB-US-EPA
Assembly Required
Yes
Bulb Shape
T10
Extension (in)
5

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.