Park Contemporary LED Pendant, 2-Light, 680 Lumens, Gold/Black

  • Mfr # 37095-017

  • Zoro # G204865778


product price:  $3,475.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
81
Collection
Bloomfield
Type
Chandelier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37095-017
Zoro #
G204865778
UPC #
773546298063
Country of Origin
China

Dimensions

Width
28.5 in
Height
31 in
Length
31 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
81
Collection
Bloomfield
Type
Chandelier
Material
METAL
Color
Antique Brush Gold
IP Rating
IP20
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Number of Lights
18
Fixture Voltage
120
Description/Special Features
81W/LED 3000K/3900lm (dimmable), Gold metal chains, Includes 57" of total dowrods, Rated for dry locations
Style
Contemporary
Dimmable
YES
Lamp Watts
81

Description

Waterfall of gold metal chains from LED lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.