Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pass Contemporary LED Wall Sconce, 4-Light, 320 Lumens, Frost Pc/Graphite Grey

  • Mfr # 28296-027

  • Zoro # G604865781


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Diameter
4 in
Dimmable
NO
Fixture Voltage
120
Description/Special Features
4 x 1W/LED 3000K/320lm (non-dimmable), Frost PC Shade, For direct wire applications only, Rated for wet locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28296-027
Zoro #
G604865781
UPC #
773546252508
Country of Origin
China

Dimensions

Height
2 in
Diameter
4 in

Details

Dimmable
NO
Fixture Voltage
120
Description/Special Features
4 x 1W/LED 3000K/320lm (non-dimmable), Frost PC Shade, For direct wire applications only, Rated for wet locations
Energy Star Compliant
No
Series
Pass
Lamp Included
Yes
Fixture Wattage
4
Lamp Type
LED
Lamp Watts
1
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
IP Rating
54
Standards
CETLUS, CSA Approved

Description

For direct wire applications only. Consult factory for junction box sold seperately. Aluminum cast construction and powder coated. Patented Design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.