Pemberton Contemporary LED Pendant, 1-Light, 1900 Lumens, Matte Black/Warm Brass

  • Mfr # 37346-027

  • Zoro # G404865622


product price:  $1,485.00
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
19.25 in
Length
20 in
Width
8 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37346-027
Zoro #
G404865622
UPC #
773546302326
Country of Origin
China

Dimensions

Height
19.25 in
Length
20 in
Width
8 in

Details

Color
BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
COBURG
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Description/Special Features
35W/LED 3000K/2100lm dimmable, Hanging Support Type: WIR
Lamp Included
YES
Lamp Watts
35
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Material
METAL
Fixture Wattage
35
CRI
90+
Dimmable
YES
Rated Life
35000

Description

Slim, edge-lit LED panels are creatively positioned to intersect in a dynamic, whimsically modern design featuring anodized aluminum in gold or black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.