Zoro Homepage
This item is Discontinued.
Eurofase Phillimore LED Wall Sconce 39285-010

Phillimore LED Wall Sconce (Discontinued)

  • Mfr # 39285-010
  • Zoro # G304865432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39285-010
Zoro #
G304865432
UPC #
773546308113
Country of Origin
China

Dimensions

Height
24 in
Length
12.5 in

Details

Fixture Type - Decorative and Surface Mount Fixtures
Sconce
Series
PHILLIMORE
Color
BRUSHED GOLD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.