Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pista Traditional Incandescent Bathbar, 3-Light, Clear/Black

  • Mfr # 34133-019

  • Zoro # G504865478


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
8.75 in
Width
6.25 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34133-019
Zoro #
G504865478
UPC #
773546282574
Country of Origin
China

Dimensions

Height
8.75 in
Width
6.25 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Description/Special Features
1 x 60W Edison Bulb E26/120V (included), Clear Glass Included, Rated for damp locations
Lamp Included
Yes
Housing Material
METAL
Lamp Watts
60
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Energy Star Compliant
No
Standards
CULUS, CSA Approved
IP Rating
DAMP
Fixture Wattage
60
Lamp Type
Incandescent
Series
Pista

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.