Pista Traditional Incandescent Bathbar, 3-Light, Clear/Chrome

  • Mfr # 34125-014

  • Zoro # G104865434


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
4.75 in
Dimmable
NO
Fixture Voltage
DUL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34125-014
Zoro #
G104865434
UPC #
773546284523
Country of Origin
China

Dimensions

Height
15 in
Width
4.75 in

Details

Dimmable
NO
Fixture Voltage
DUL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
IP Rating
54
Lamp Watts
13
Series
Outdoor
Standards
CULUS, CSA Approved
Description/Special Features
1 x 13W/LED 3000K/750lm (non-dimmable), Clear Shades Included, Rated for wet locations
Fixture Wattage
13
Energy Star Compliant
No
Lamp Type
LED
Lamp Included
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.