Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pista Traditional Incandescent Bathbar, 5-Light, Clear/Black

  • Mfr # 34135-013

  • Zoro # G704865766


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
8.75 in
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34135-013
Zoro #
G704865766
UPC #
773546282611
Country of Origin
China

Dimensions

Height
8.75 in
Canopy Backplate Length
26
Canopy Backplate Width
5
Canopy Backplate Height
1
Cable/Wire Length
120
Maximum Height (in)
8.75

Details

Color
Chrome
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
Style
Traditional
Collection Name
Pista
Shade Material
Glass
IP Rating
DAMP
Housing Material
METAL
Fixture Voltage
120
Dimmable
YES
Lamp Watts
60
Description/Special Features
4 x 60W Edison Bulbs E26/120V (included), Clear Glass Included, Rated for damp locations
Energy Star Compliant
No
Standards
CULUS, CSA Approved
Lamp Included
Yes
Fixture Wattage
240
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Bulb Shape
T10
Chemical
Lead
Number of Tiers
0
Mounting Capability
Up
Mounting Location Rating
DAMP
Assembly Required
Yes
Bulb Socket
E26
Extension (in)
5
Shade Color Family(15)
Clear
Chemical Abstracts Service (CAS)
AB-US-EPA

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.