Pista Traditional Incandescent Bathbar, 5-Light, Clear/Chrome

  • Mfr # 34134-040

  • Zoro # G704865759


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
8.75 in
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34134-040
Zoro #
G704865759
UPC #
773546296595
Country of Origin
China

Dimensions

Height
8.75 in
Cable/Wire Length
120
Maximum Height (in)
8.75
Canopy Backplate Length
19
Canopy Backplate Height
1
Canopy Backplate Width
5

Details

Color
Gold
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
3
Style
Traditional
Collection Name
Pista
Shade Material
Glass
Standards
CULUS, CSA Approved
IP Rating
DAMP
Lamp Included
Yes
Lamp Watts
60
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Fixture Voltage
120
Description/Special Features
3 x 60W Edison Bulbs E26/120V (included), Clear Glass Included, Rated for damp locations
Fixture Wattage
180
Dimmable
YES
Energy Star Compliant
No
Chemical Abstracts Service (CAS)
AB-US-EPA
Mounting Capability
Up
Assembly Required
Yes
Bulb Socket
E26
Mounting Location Rating
DAMP
Bulb Shape
T10
Number of Tiers
0
Chemical
Lead
Extension (in)
5
Shade Color Family(15)
Clear

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.