Pista Traditional Incandescent Bathbar, 5-Light, Clear/Gold

  • Mfr # 34135-039

  • Zoro # G404865691


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.75 in
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34135-039
Zoro #
G404865691
UPC #
773546296328
Country of Origin
China

Dimensions

Height
8.75 in
Maximum Height (in)
8.75
Canopy Backplate Width
5
Canopy Backplate Length
26
Cable/Wire Length
120
Canopy Backplate Height
1

Details

Color
Black
Lamp Type
Incandescent
Mounting
J-BOX
Number of Lights
4
Style
Traditional
Collection Name
Pista
Shade Material
Glass
Lamp Watts
60
Description/Special Features
4 x 60W Edison Bulbs E26/120V (included), Clear Glass Included, Rated for damp locations
IP Rating
DAMP
Housing Material
METAL
Fixture Wattage
240
Standards
CULUS, CSA Approved
Fixture Voltage
120
Lamp Included
Yes
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Dimmable
YES
Number of Tiers
0
Shade Color Family(15)
Clear
Assembly Required
Yes
Chemical
Lead
Bulb Shape
T10
Mounting Capability
Up
Chemical Abstracts Service (CAS)
AB-US-EPA
Extension (in)
5
Bulb Socket
E26
Mounting Location Rating
DAMP

Description

Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.