
Pista Traditional Incandescent Wall Sconce, 1-Light, Clear/Black (Discontinued)
- Mfr # 34107-010
- Zoro # G904865443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34107-010
Zoro #
G904865443
UPC #
773546283762
Country of Origin
China
Dimensions
Height
5 in
Width
30 in
Details
Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
IP Rating
DRY
Lamp Type
LED
Housing Material
METAL
Lamp Watts
6.5
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Fixture Wattage
19
Description/Special Features
19W/LED 3000K/1900lm (dimmable), Frosted Acrylic Included, Rated for damp locations
Lamp Included
Yes
Standards
CETLUS, CSA Approved, ADA Compliant
Energy Star Compliant
No
Series
Fanton
Description
Frosted acrylic bars of LED create a balanced and clean design
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.