This item is Discontinued.

Eurofase Pista Traditional Incandescent Wall Sconce, 1-Light, Clear/Chrome 34106-013

Pista Traditional Incandescent Wall Sconce, 1-Light, Clear/Chrome (Discontinued)

  • Mfr # 34106-013
  • Zoro # G304865487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34106-013
Zoro #
G304865487
UPC #
773546283755
Country of Origin
China

Dimensions

Height
5 in
Width
19.25 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Energy Star Compliant
No
Lamp Type
LED
Fixture Wattage
13
Standards
CETLUS, CSA Approved, ADA Compliant
Series
Fanton
Lamp Included
Yes
IP Rating
DRY
Lamp Watts
6.5
Description/Special Features
13W/LED 3000K/1300lm (dimmable), Frosted Acrylic Included, Rated for damp locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Housing Material
METAL

Description

Frosted acrylic bars of LED create a balanced and clean design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.