This item is Discontinued.

Eurofase Pista Traditional Incandescent Wall Sconce, 1-Light, Clear/Gold 34108-017

Pista Traditional Incandescent Wall Sconce, 1-Light, Clear/Gold (Discontinued)

  • Mfr # 34108-017
  • Zoro # G704865483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34108-017
Zoro #
G704865483
UPC #
773546283779
Country of Origin
China

Dimensions

Height
5 in
Width
40.5 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Energy Star Compliant
No
Housing Material
METAL
IP Rating
DRY
Lamp Included
Yes
Lamp Watts
6.5
Description/Special Features
26W/LED 3000K/2600lm (dimmable), Frosted Acrylic Included, Rated for damp locations
Lamp Type
LED
Fixture Wattage
26
Standards
CETLUS, CSA Approved, ADA Compliant
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Series
Fanton

Description

Frosted acrylic bars of LED create a balanced and clean design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.