Zoro Homepage

Pulito 6 Lt Island Pendant

  • Mfr # 39046-027

  • Zoro # G104865571


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Color
POLISHED NICKEL
Height
15.75 in
Length
38 in
Width
13.25 in
Style
Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39046-027
Zoro #
G104865571
UPC #
773546307925
Country of Origin
China

Dimensions

Height
15.75 in
Length
38 in
Width
13.25 in

Details

Color
POLISHED NICKEL
Style
Other
Collection Name
PULITO
Chandelier/ Pendant Type
Pendant
IP Rating
IP20

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.