Zoro Homepage

Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black

  • Mfr # 20439-019

  • Zoro # G204865433


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20439-019
Zoro #
G204865433
UPC #
773546213196
Country of Origin
China

Dimensions

Height
6.5 in
Diameter
14 in

Details

Color
Black
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Ramos
Shade Material
Metal
Chandelier/ Pendant Type
Pendant
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Shades included, Hanging Support Type: Wire, Rated for dry locations
Standards
CETLUS, CSA Approved
Lamp Included
No
Energy Star Compliant
No
Dimmable
YES
Lamp Watts
60
IP Rating
DRY
Fixture Wattage
60
Material
Aluminum

Description

A collection of European inspired shaped pendants richly finished and providing an indirect light source. Formed metal pendant with textured metallic inner finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.