Raylan Contemporary LED Bathbar, 3-Light, 1650 Lumens, White/Chrome

  • Mfr # 37095-029

  • Zoro # G604865750


product price: $3,883.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
81
Length
31 in
Collection
BLOOMFIELD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37095-029
Zoro #
G604865750
UPC #
773546302210
Country of Origin
China

Dimensions

Length
31 in
Width
28.5 in
Height
31 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
81
Collection
BLOOMFIELD
Number of Lights
18
Description/Special Features
81W/LED 3000K/3900lm dimmable, Hanging Support Type: ROD
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Dimmable
YES
Style
CONTEMPORARY
IP Rating
IP20
Lamp Included
YES
Color
BLACK
Type
Chandelier
Lamp Watts
81
Material
METAL

Description

A lustrous collection of delicate, high-gloss metal chains cascade like gleaming streams of water in this transitional piece, now featuring a black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.