Raylan Contemporary LED Bathbar, 4-Light, 2200 Lumens, White/Chrome

  • Mfr # 37102-012

  • Zoro # G704865735


product price:  $915.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
23.25 in
Voltage
120
Number of Lights
6
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37102-012
Zoro #
G704865735
UPC #
773546298131
Country of Origin
China

Dimensions

Height
23.25 in
Diameter
24 in

Details

Color
Chrome
Voltage
120
Number of Lights
6
Light Type
LED
Style
Contemporary
Collection Name
Glenview
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Lamp Included
Yes
Standards
CULUS, CSA Approved
Dimmable
YES
Lamp Watts
40
IP Rating
IP20
Material
METAL
Rated Life
35000
CRI
80+
Energy Star Compliant
No
Fixture Wattage
40
Description/Special Features
40W/LED 3000K/2000lm (dimmable), White Acrylic Included, Hanging Support Type: Wire, Rated for dry locations

Description

The cube, which is a formation of 6 LED rings, radiate ethereal grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.