Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raylan Contemporary LED Bathbar, 5-Light, 2750 Lumens, White/Chrome

  • Mfr # 37102-020

  • Zoro # G504865652


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
23.25 in
Voltage
120
Number of Lights
6
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37102-020
Zoro #
G504865652
UPC #
773546298148
Country of Origin
China

Dimensions

Height
23.25 in
Diameter
24 in

Details

Color
Gold
Voltage
120
Number of Lights
6
Light Type
LED
Style
Contemporary
Collection Name
Glenview
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Fixture Wattage
40
Lamp Included
Yes
IP Rating
IP20
Lamp Watts
40
Description/Special Features
40W/LED 3000K/2000lm (dimmable), White Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
Energy Star Compliant
No
CRI
80+
Material
METAL
Dimmable
YES
Standards
CULUS, CSA Approved
Rated Life
35000

Description

The cube, which is a formation of 6 LED rings, radiate ethereal grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.