Zoro Homepage

Ren Comtemporary 36" Rectangular Outdoor 2-Light Wall Sconce, Satin Black/Opal White Glass

  • Mfr # 42729-013

  • Zoro # G304865494


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Collection
Yasmin
Dimmable
Yes
Type
Pendant
Style
Vintage
Description/Special Features
Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42729-013
Zoro #
G304865494
UPC #
773546316590
Country of Origin
China

Details

Collection
Yasmin
Dimmable
Yes
Type
Pendant
Style
Vintage
Description/Special Features
Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass

Description

Vintage elements shine through the brilliant craftsmanship of the Yasmin collection. Drawing inspiration from antique oil lamps, the charming hand-blown glass is securely nestled within slender cages of either satin black or aged gold. This full line offers enchanting pieces in outdoor wall sconces, chandeliers, and a single pendant for a stocked selection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.