Zoro Homepage

Retto Transitional Incandescent Wall Sconce, 1-Light, Clear/Bronze

  • Mfr # 25602-012

  • Zoro # G504865706


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
6 in
Dimmable
NO
Fixture Voltage
120
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25602-012
Zoro #
G504865706
UPC #
773546242974
Country of Origin
China

Dimensions

Height
12 in
Width
6 in

Details

Dimmable
NO
Fixture Voltage
120
Lamp Watts
60
Fixture Wattage
60
Series
Retto
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Clear Glass Included, Rated for wet locations
Lamp Type
Incandescent
Energy Star Compliant
No
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Clear glass paneling with weathered bronze metal framework

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.