Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rossi Transitional LED Chandelier, 10-Light, 8000 Lumens, Clear/Chrome

  • Mfr # 30005-013

  • Zoro # G604865637


product price: $2,826.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
100
Description/Special Features
100W/LED 3000K/8000lm (dimmable), Crystal beading , Hanging Support Type: Aircraft Cable, Rated for dry locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30005-013
Zoro #
G604865637
UPC #
773546256735
Country of Origin
China

Dimensions

Width
9 in
Length
51.25 in
Height
21.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
100
Description/Special Features
100W/LED 3000K/8000lm (dimmable), Crystal beading , Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Included
Yes
IP Rating
DRY
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Number of Lights
10
Style
Transitional
Material
METAL
Collection
Rossi
Lamp Watts
10
Dimmable
YES
Type
Chandelier
Color
Chrome

Description

Geometric curtains of crystal beading cascading from an LED lit polished chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.