Zoro Homepage
This item is Discontinued.
Eurofase Rover 4 Lt LED Bathbar 39334-015

Rover 4 Lt LED Bathbar (Discontinued)

  • Mfr # 39334-015
  • Zoro # G104865755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39334-015
Zoro #
G104865755
UPC #
773546308618
Country of Origin
China

Dimensions

Height
5.25 in
Width
24 in
Canopy Backplate Width
5.25
Canopy Backplate Height
1
Canopy Backplate Length
24

Details

Color
SOFT GOLD
Style
Other
Collection Name
ROVER
IP Rating
IP20
Fixture Type - Decorative and Surface Mount Fixtures
Bath Bar
Shade Color Family(15)
GOLD
Extension (in)
4.25

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.