Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rover 4 Lt LED Bathbar

  • Mfr # 39334-039

  • Zoro # G404865820


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
5.25 in
Width
24 in
Style
Other
Collection Name
ROVER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39334-039
Zoro #
G404865820
UPC #
773546308632
Country of Origin
China

Dimensions

Height
5.25 in
Width
24 in
Canopy Backplate Height
1
Canopy Backplate Length
24
Canopy Backplate Width
5.25

Details

Color
BLACK
Style
Other
Collection Name
ROVER
IP Rating
IP20
Fixture Type - Decorative and Surface Mount Fixtures
Bath Bar
Extension (in)
4.25
Shade Color Family(15)
BLACK

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.