Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rover Large LED Flushmount

  • Mfr # 39333-018

  • Zoro # G104865373


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Height
4 in
Series
ROVER
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39333-018
Zoro #
G104865373
UPC #
773546308588
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
4 in
Canopy Backplate Width
15
Canopy Backplate Length
15
Canopy Backplate Height
1

Details

Series
ROVER
Color
SOFT GOLD
IP Rating
IP20
Type
Flush Mount
Number of Tiers
GOLD
Theme / Style
Other

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.