Zoro Homepage
This item is Discontinued.
Eurofase Rover Large LED Flushmount 39333-025

Rover Large LED Flushmount (Discontinued)

  • Mfr # 39333-025
  • Zoro # G304865395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39333-025
Zoro #
G304865395
UPC #
773546308595
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
4 in
Canopy Backplate Height
1
Canopy Backplate Width
15
Canopy Backplate Length
15

Details

IP Rating
IP20
Type
Flush Mount
Color
CHROME
Series
ROVER
Number of Tiers
CHROME
Theme / Style
Other

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.