Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ryder Traditional LED Bathbar, 4-Light, 1000 Lumens, Clear/Chrome

  • Mfr # 37065-010

  • Zoro # G804865444


product price: $3,125.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Lamp Included
Yes
Material
METAL
Dimmable
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37065-010
Zoro #
G804865444
UPC #
773546297219
Country of Origin
China

Dimensions

Width
4.75 in
Length
55 in
Height
4.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
113
Lamp Included
Yes
Material
METAL
Dimmable
YES
IP Rating
IP20
Lamp Watts
113
Standards
CETLUS, CSA Approved
Type
Chandelier
Collection
Cameno
Number of Lights
1
Fixture Voltage
120
Style
Contemporary
Color
Matte Black
Description/Special Features
113W/LED 3000K/7100lm (dimmable), Up + Down lighting from offset panels, Includes 57" of total dowrods, Rated for dry locations

Description

Up + Down lighting from offset panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.