Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ryder Transitional LED Bathbar, 3-Light, 750 Lumens, Clear/Chrome

  • Mfr # 37064-013

  • Zoro # G204865426


product price: $1,805.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Lamp Watts
74
Style
Contemporary
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37064-013
Zoro #
G204865426
UPC #
773546297196
Country of Origin
China

Dimensions

Height
8.5 in
Width
4 in
Length
45 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
74
Lamp Watts
74
Style
Contemporary
Material
METAL
Standards
CETLUS, CSA Approved
Color
Matte Black
Collection
Cameno
Description/Special Features
74W/LED 3000K/4700lm (dimmable), Up + Down lighting from offset panels, Includes 57" of total dowrods, Rated for dry locations
Lamp Included
Yes
Number of Lights
1
Type
Chandelier
IP Rating
IP20
Dimmable
YES
Fixture Voltage
120

Description

Up + Down lighting from offset panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.