
Santana Contemporary LED Chandelier, 18-Light, 900 Lumens, Antique Brass/Antique Brass
Mfr # 31446-035
Zoro # G104865663
product price: $2,465.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
Dimmable
YES
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31446-035
Zoro #
G104865663
UPC #
773546282994
Country of Origin
China
Dimensions
Height
20 in
Width
10 in
Length
42 in
Details
Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
18
Dimmable
YES
Description/Special Features
18 x 1W/LED 3000K/900lm (dimmable), Antique Brass Metal Extruded Tubes Shades Included, Hanging Support Type: Wire, Rated for dry locations
Color
Antique Brass
Standards
CULUS, CSA Approved
Lamp Watts
1
Lamp Included
Yes
Fixture Voltage
120
Type
Chandelier
Material
METAL
Style
Contemporary
Number of Lights
18
Collection
Santana
IP Rating
DRY
Description
Clustered matte black extruded tubes of LED light
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.