Santi Contemporary LED Wall Sconce, 3000 Lumens, Clear/Chrome

  • Mfr # 34032-015

  • Zoro # G504865881


product price:  $3,365.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
600
IP Rating
DRY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34032-015
Zoro #
G504865881
UPC #
773546284615
Country of Origin
China

Dimensions

Length
55.75 in
Width
10.5 in
Height
24.5 in

Details

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
600
IP Rating
DRY
Style
Transitional
Color
Champagne Silver
Standards
CETLUS, CSA Approved
Lamp Watts
40
Material
METAL
Type
Chandelier
Description/Special Features
15 x 40W/G9/120V (dimmable), Clear Hand Pressed Glass Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Dimmable
Yes
Collection
Trento
Number of Lights
15
Fixture Voltage
120
Lamp Included
Yes

Description

Intricate champagne silver metal wire frame adorned by delicately hand strung glass wafers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.