Zoro Homepage

Santoro Small LED Bathbar

  • Mfr # 39316-035

  • Zoro # G804865710


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
4.75 in
Length
19.5 in
Style
Other
Collection Name
SANTORO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39316-035
Zoro #
G804865710
UPC #
773546308335
Country of Origin
China

Dimensions

Height
4.75 in
Length
19.5 in
Canopy Backplate Height
1.25
Canopy Backplate Diameter
4.75

Details

Color
BLACK
Style
Other
Collection Name
SANTORO
Fixture Type - Decorative and Surface Mount Fixtures
Bath Bar
Extension (in)
4
Shade Color Family(15)
BLACK

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.